Beli lembaran akrilik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC Foam Urethane Sheet (Lembaran Urethane)
    Mulai

    Rp269.900

    INOAC Foam Urethane Sheet (Lembaran Urethane)
    atribut:
    • Thickness (mm): 10
    • Working Temperature Range: -20 to 70degrees
  2. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  3. Star Royal Papan Akrilik 2mm
    Mulai

    Rp439.900

    Star Royal Papan Akrilik 2mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 2
    • Color: Transparent
  4. Prona Max Papan Akrilik 8mm
    Mulai

    Rp1.899.900

    Prona Max Papan Akrilik 8mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 8
    • Color: Transparent
  5. Marga Cipta Papan Akrilik Tebal 8mm
    Mulai

    Rp159.900

    Marga Cipta Papan Akrilik Tebal 8mm
    atribut:
    • Thickness (mm): 8
  6. Prona Max Papan Akrilik 3mm
    Mulai

    Rp959.900

    Prona Max Papan Akrilik 3mm
    atribut:
    • Thickness (mm): 3
    • Dimension Size (cm): 122x244cm
  7. STAHLWERK Gouging Machine MMA (Mesin Las)
    Mulai

    Rp13.999.900

    STAHLWERK Gouging Machine MMA (Mesin Las)
    atribut:
    • Cooling Method: AIR COOLING
    • Duty Cycle (%): 60
    • Full Load Efficiency (%): 89
    • Input Power Source: 3 PH 380V±15%
    • No. Load Voltage (V): 80
    • Power Factor: 0.95
    • Shell Protection Grade: IP21S
  8. ANSEL Bingkai Foto Akrilik Dinding
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    ANSEL Bingkai Foto Akrilik Dinding
    atribut:
    • Include: Bolt Set
    • Thickness (mm): 2
  9. Star Royal Papan Akrilik 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Star Royal Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  10. Harris Harris-Style Torch Heating Nozzle (Nosel Las)
    Mulai

    Rp1.199.900

    Harris Harris-Style Torch Heating Nozzle (Nosel Las)
    Deskripsi:
    Heating nozzles produce multiple flames for increased heating capacity. Also known as rosebud nozzles, they’re used with Harris-style torch handles and mixers for industrial, structural steel, and general fabrication .
    atribut:
    • UNSPSC: 23171535
    • Compatible Manufacturer: Harris
  11. Marga Cipta Papan Akrilik Tebal 5mm
    Mulai

    Rp98.900

    Marga Cipta Papan Akrilik Tebal 5mm
    atribut:
    • Thickness (mm): 5
  12. TRUSCO Acrylic Board
    Mulai

    Rp159.900

    TRUSCO Acrylic Board
    atribut:
    • Color: Transparent
    • Material: acrylic resin
    • Thickness (mm): 1
  13. Hikari Polycarbonate Mirror
    Mulai

    Rp159.900

    Hikari Polycarbonate Mirror
    Deskripsi:
    -Since it is made of impact-resistant polycarbonate, it is hard to be broken.-Since it is the 0.5mm thin type, it is lightweight with high safety, and it can be cut to the preferred size with scissors, etc.-It can be also used for a display case, etc.-Indoor Only.-Adhesive Tape Type
  14. Non Brand Foam Spons Lembaran Density 32
    Mulai

    Rp289.900

    Non Brand Foam Spons Lembaran Density 32
    atribut:
    • Size (cm): 200x150
    • Thickness (mm): 20
    • Color: Yellow
    • Density: 32
  15. Tanaka Medium-Size A Type Cutting Tip (for Acetylene) (Mata Las Potong)
    Mulai

    Rp409.900

    Tanaka Medium-Size A Type Cutting Tip (for Acetylene) (Mata Las Potong)
    Deskripsi:
    -It is nozzle for manual cutting machine using acetylene.- (corporation) Japan Welding Society Certified Products -For cutting work of steel sheets using acetylene.
  16. Hikari Polycarbonate Resin Sheet (Lembaran Resin Polikarbonat)
    Mulai

    Rp46.900

    Hikari Polycarbonate Resin Sheet (Lembaran Resin Polikarbonat)
    Deskripsi:
    Polycarbonate resin that boasts top-class impact resistance among building materials, partitions, door panels, interior fittings, glass substitutes, and carport plastics. Contains UV agent to block ultraviolet rays. Excellent weather resistance, heat resistance, and cold resistance.- 0.5mm thickness does not contain UV material. There may be slight differences in size
    atribut:
    • Material: Polycarbonate resin
    • Length (mm): 300
    • Width (mm): About 200
  17. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  18. Marga Cipta Papan Akrilik Tebal 3mm
    Mulai

    Rp59.900

    Marga Cipta Papan Akrilik Tebal 3mm
    atribut:
    • Thickness (mm): 3
  19. Marga Cipta Papan Akrilik Tebal 2mm
    Mulai

    Rp359.900

    Marga Cipta Papan Akrilik Tebal 2mm
    atribut:
    • Thickness (mm): 2
  20. Prona Max Papan Akrilik 5mm
    Mulai

    Rp1.599.900

    Prona Max Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
Daftar Harga lembaran akrilik Terbaru October 2026
INOAC Foam Urethane Sheet (Lembaran Urethane)Rp269.900
Hikari Acrylic BoardRp81.900
Star Royal Papan Akrilik 2mmRp439.900
Prona Max Papan Akrilik 8mmRp1.899.900
Marga Cipta Papan Akrilik Tebal 8mmRp159.900
Prona Max Papan Akrilik 3mmRp959.900
STAHLWERK Gouging Machine MMA (Mesin Las)Rp13.999.900
ANSEL Bingkai Foto Akrilik DindingRp75.900
Star Royal Papan Akrilik 5mmRp969.900
Harris Harris-Style Torch Heating Nozzle (Nosel Las)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)